- 5 Grooves
- 33 1/2" Outside Diameter
- 3V Belt Size
- 3030 Bushing Required
- 15/16" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | 3V |
| No. of Grooves | 5 |
| M | 0.34 in |
| 3V Pitch Dia. | 33.45 in |
| Type | C3 |
| Bore Range [Min] | 0.9375 in |
| Bushing Series | 3030 |
| Belt Match | 1, 5 |
| Bore Range [Max] | 3.25 in |
| Length Through Bore | 3 in |
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Bushing Type | Taperlock |
| E (Knuckle Width) | 0.34 in |
| Outside Dia. | 33.5 in |
| Weight | 101.6 LB |
| EAN or UPC | 782475086566 |

