- One Piece Solid Collar
- 5 15/16 in ID x 9 1/4 in OD x 2 1/4 in Wide
- Iron, Plain Finish
| Material | Iron |
| Collar Style | One Piece - Solid |
| O.D. | 9.25 in |
| Finish | Plain |
| Set Screw | 2 |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| I.D. | 5 15/16 in |
| Weight | 22.2 LB |
| EAN or UPC | 782475007912 |

