- 4" Outside Diameter
- 4" Face Width
- Crown Face Split Pulley
- Requiring N Bushing w/a Min Bore of 3/4" & a Max Bore of 1 15/16"
| Pulley Type | Split |
| Face Type | Crown Face |
| Bore Range [Max] | 1.9375 in |
| Bushing Type | Split Taper |
| Bushing Series | N |
| Has Lagging | No |
| Outside Dia. | 4 in |
| Bore Range [Min] | 0.75 in |
| Lagging Type | None |
| Lagging Groove Type | N/A |
| Weight | 2.5 LB |
| EAN or UPC | 782475130382 |

