- 4L Cross Section
- 60" Outside Length
- Non-Cogged
- 1/2" Cross Section Width
- Made of Neoprene
applications
- For fractional horsepower single drive belts
features
- Oil-resistant and static conducting
| Belt Match | 1 |
| Belt Size | 4L |
| Inch/Metric | Inch |
| Rib Width | 0.5 in |
| Belt Style | Non-Cogged |
| Cross Section Height | 5/16 in |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Belt Cross Section Style | 4L |
| Outside Length | 60 in |
| Material | Neoprene |
| Weight | 0.34 LB |
| EAN or UPC | 782475067619 |

