- 4 Grooves
- 15.6" Outside Diameter
- D Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| M | 2.31 in |
| Type | A2 |
| D Pitch Dia. | 15 in |
| Material | Cast Iron |
| K (in) | 0.89 in |
| Overall Length | 6.06 in |
| Belt Match | 1, 4 |
| No. of Grooves | 4 |
| Outside Dia. | 15.6 in |
| Belt Size | D |
| Bushing Series | F |
| Length Through Bore | 3.75 in |
| Weight | 113.6 LB |
| EAN or UPC | 782475160358 |

