- 4 Grooves
- 30.4" Outside Diameter
- C Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Overall Length | 4.48 in |
| No. of Grooves | 4 |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| M | 1.31 in |
| Outside Dia. | 30.4 in |
| Bushing Series | F |
| C Pitch Dia. | 30 in |
| Belt Size | C |
| K (in) | 0.11 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 4 in |
| Length Through Bore | 3.75 in |
| Material | Cast Iron |
| Type | D3 |
| Belt Match | 1, 4 |
| Weight | 134.5 LB |
| EAN or UPC | 782475159192 |

