- 4 Grooves
- 10.9" Outside Diameter
- C Belt Size
- E Bushing Required
- 7/8" to 3 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Outside Dia. | 10.9 in |
| Belt Size | C |
| Bushing Series | E |
| No. of Grooves | 4 |
| Material | Cast Iron |
| M | 2.13 in |
| Overall Length | 4.37 in |
| Length Through Bore | 2.75 in |
| K (in) | 0.93 in |
| Bushing Type | QD |
| Bore Range [Max] | 3.5 in |
| Type | A1 |
| Bore Range [Min] | 0.875 in |
| C Pitch Dia. | 10.5 in |
| Belt Match | 1, 4 |
| Weight | 41.6 LB |
| EAN or UPC | 782475159109 |

