- 4 Grooves
- 3 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1210 Bushing Required
- 1/2" to 1 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 1 in |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| E (Knuckle Width) | 2.25 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| No. of Grooves | 4 |
| Overall Length | 3.25 in |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | Taperlock |
| Outside Dia. | 3.75 in |
| B (5L) Pitch Dia. | 3.4 in |
| Type | A1 |
| Weight | 4.07 LB |
| EAN or UPC | 782475095322 |

