- 4 Grooves
- 15 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 4 |
| Bushing Type | Taperlock |
| Bushing Series | 2517 |
| M | 1.12 in |
| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | 15.4 in |
| No. of Grooves | 4 |
| Overall Length | 3.25 in |
| Type | A3 |
| Outside Dia. | 15.75 in |
| Bore Range [Max] | 2.6875 in |
| Bore Range [Min] | 0.5 in |
| E (Knuckle Width) | 0.37 in |
| Length Through Bore | 1.75 in |
| Inch/Metric | Inch |
| Weight | 49.24 LB |
| EAN or UPC | 782475094615 |

