- 3 in Wide, 61.8 in Long, 3/4 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 4836V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 in |
| Cross Section Height | 3/4 in |
| Pitch Length | 61.8 in |
| Weight | 4.9 LB |
| EAN or UPC | 782475081486 |

