Skip to content Skip to navigation menu
Dodge4836V1180

4836V1180

Variable Speed Belt
Item #101946128
  • 3 in Wide, 118 in Long, 3/4 in High, with a 36 ° angle V
Dodge4836V1180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Wide, 118 in Long, 3/4 in High, with a 36 ° angle V

applications

  • Adjustable speed drive applications

features

  • Static conducting and heat- and oil-resistant
  • Industry standard belt numbers
Belt Size 4836V
Pitch Length 118 in
Cross Section Height 3/4 in
Cross Section Width 3 in
Angle of Sheave Groove 36 °
Weight 11.5 LB
EAN or UPC 782475075799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison