- 3 in Wide, 69.9 in Long, 0.72 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 4830V |
| Cross Section Height | 0.72 in |
| Cross Section Width | 3 in |
| Pitch Length | 69.9 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 5.5 LB |
| EAN or UPC | 782475081417 |

