- 14 mm Belt Pitch
- 224 Teeth
- 125 mm Belt Width
| Bushing Series | 7060 |
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| No. of Teeth | 224 |
| Weight | 482.0 LB |
| EAN or UPC | 782476700102 |
| Bushing Series | 7060 |
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| No. of Teeth | 224 |
| Weight | 482.0 LB |
| EAN or UPC | 782476700102 |