- 14 mm Belt Pitch
- 180 Teeth
- 125 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 7060 |
| Belt Width | 125 mm |
| No. of Teeth | 180 |
| Weight | 365.0 LB |
| EAN or UPC | 782476700089 |
| Belt Pitch | 14 mm |
| Bushing Series | 7060 |
| Belt Width | 125 mm |
| No. of Teeth | 180 |
| Weight | 365.0 LB |
| EAN or UPC | 782476700089 |