- 14 mm Belt Pitch
- 140 Teeth
- 125 mm Belt Width
| No. of Teeth | 140 |
| Belt Width | 125 mm |
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| Weight | 270.0 LB |
| EAN or UPC | 782476700065 |
| No. of Teeth | 140 |
| Belt Width | 125 mm |
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| Weight | 270.0 LB |
| EAN or UPC | 782476700065 |