- 14 mm Belt Pitch
- 112 Teeth
- 125 mm Belt Width
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| No. of Teeth | 112 |
| Belt Width | 125 mm |
| Weight | 210.0 LB |
| EAN or UPC | 782476700058 |
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| No. of Teeth | 112 |
| Belt Width | 125 mm |
| Weight | 210.0 LB |
| EAN or UPC | 782476700058 |