- 14 mm Belt Pitch
- 80 Teeth
- 125 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 125 mm |
| No. of Teeth | 80 |
| Bushing Series | 5040 |
| Weight | 157.6 LB |
| EAN or UPC | 782476700034 |
| Belt Pitch | 14 mm |
| Belt Width | 125 mm |
| No. of Teeth | 80 |
| Bushing Series | 5040 |
| Weight | 157.6 LB |
| EAN or UPC | 782476700034 |