- 14 mm Belt Pitch
- 71 Teeth
- 125 mm Belt Width
| Bushing Series | 5040 |
| No. of Teeth | 71 |
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| Weight | 113.2 LB |
| EAN or UPC | 782476700010 |
| Bushing Series | 5040 |
| No. of Teeth | 71 |
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| Weight | 113.2 LB |
| EAN or UPC | 782476700010 |