
- 14 mm Belt Pitch
- 67 Teeth
- 125 mm Belt Width
Belt Width | 125 mm |
Belt Pitch | 14 mm |
No. of Teeth | 67 |
Bushing Series | 4535 |
Weight | 93.8 LB |
EAN or UPC | 782476700003 |

Belt Width | 125 mm |
Belt Pitch | 14 mm |
No. of Teeth | 67 |
Bushing Series | 4535 |
Weight | 93.8 LB |
EAN or UPC | 782476700003 |