
- 14 mm Belt Pitch
- 60 Teeth
- 125 mm Belt Width
Bushing Series | 4535 |
Belt Pitch | 14 mm |
No. of Teeth | 60 |
Belt Width | 125 mm |
Weight | 63.3 LB |
EAN or UPC | 782476699987 |

Bushing Series | 4535 |
Belt Pitch | 14 mm |
No. of Teeth | 60 |
Belt Width | 125 mm |
Weight | 63.3 LB |
EAN or UPC | 782476699987 |