- 14 mm Belt Pitch
- 56 Teeth
- 125 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 4535 |
| Belt Width | 125 mm |
| No. of Teeth | 56 |
| Weight | 52.6 LB |
| EAN or UPC | 782476699970 |
| Belt Pitch | 14 mm |
| Bushing Series | 4535 |
| Belt Width | 125 mm |
| No. of Teeth | 56 |
| Weight | 52.6 LB |
| EAN or UPC | 782476699970 |