
- 14 mm Belt Pitch
- 224 Teeth
- 90 mm Belt Width
Bushing Series | 6050 |
Belt Width | 90 mm |
No. of Teeth | 224 |
Belt Pitch | 14 mm |
Weight | 406.0 LB |
EAN or UPC | 782476699932 |

Bushing Series | 6050 |
Belt Width | 90 mm |
No. of Teeth | 224 |
Belt Pitch | 14 mm |
Weight | 406.0 LB |
EAN or UPC | 782476699932 |