- 14 mm Belt Pitch
- 180 Teeth
- 90 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 6050 |
| No. of Teeth | 180 |
| Belt Width | 90 mm |
| Weight | 335.0 LB |
| EAN or UPC | 782476699918 |
| Belt Pitch | 14 mm |
| Bushing Series | 6050 |
| No. of Teeth | 180 |
| Belt Width | 90 mm |
| Weight | 335.0 LB |
| EAN or UPC | 782476699918 |