- 14 mm Belt Pitch
- 168 Teeth
- 90 mm Belt Width
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| No. of Teeth | 168 |
| Belt Width | 90 mm |
| Weight | 327.0 LB |
| EAN or UPC | 782476699901 |
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| No. of Teeth | 168 |
| Belt Width | 90 mm |
| Weight | 327.0 LB |
| EAN or UPC | 782476699901 |