
- 14 mm Belt Pitch
- 140 Teeth
- 90 mm Belt Width
No. of Teeth | 140 |
Belt Pitch | 14 mm |
Belt Width | 90 mm |
Bushing Series | 5040 |
Weight | 240.0 LB |
EAN or UPC | 782476699895 |

No. of Teeth | 140 |
Belt Pitch | 14 mm |
Belt Width | 90 mm |
Bushing Series | 5040 |
Weight | 240.0 LB |
EAN or UPC | 782476699895 |