- 14 mm Belt Pitch
- 90 Teeth
- 90 mm Belt Width
| Bushing Series | 4030 |
| Belt Pitch | 14 mm |
| No. of Teeth | 90 |
| Belt Width | 90 mm |
| Weight | 124.0 LB |
| EAN or UPC | 782476699871 |
| Bushing Series | 4030 |
| Belt Pitch | 14 mm |
| No. of Teeth | 90 |
| Belt Width | 90 mm |
| Weight | 124.0 LB |
| EAN or UPC | 782476699871 |