- 14 mm Belt Pitch
- 63 Teeth
- 90 mm Belt Width
| No. of Teeth | 63 |
| Bushing Series | 4030 |
| Belt Width | 90 mm |
| Belt Pitch | 14 mm |
| Weight | 64.6 LB |
| EAN or UPC | 782476699826 |
| No. of Teeth | 63 |
| Bushing Series | 4030 |
| Belt Width | 90 mm |
| Belt Pitch | 14 mm |
| Weight | 64.6 LB |
| EAN or UPC | 782476699826 |