- 14 mm Belt Pitch
- 53 Teeth
- 90 mm Belt Width
| Bushing Series | 3525 |
| No. of Teeth | 53 |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Weight | 46.8 LB |
| EAN or UPC | 782476699796 |
| Bushing Series | 3525 |
| No. of Teeth | 53 |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Weight | 46.8 LB |
| EAN or UPC | 782476699796 |