- 14 mm Belt Pitch
- 48 Teeth
- 90 mm Belt Width
| No. of Teeth | 48 |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Bushing Series | 3525 |
| Weight | 33.4 LB |
| EAN or UPC | 782476699772 |
| No. of Teeth | 48 |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Bushing Series | 3525 |
| Weight | 33.4 LB |
| EAN or UPC | 782476699772 |