
- 14 mm Belt Pitch
- 43 Teeth
- 90 mm Belt Width
No. of Teeth | 43 |
Bushing Series | 3525 |
Belt Pitch | 14 mm |
Belt Width | 90 mm |
Weight | 24.7 LB |
EAN or UPC | 782476699758 |

No. of Teeth | 43 |
Bushing Series | 3525 |
Belt Pitch | 14 mm |
Belt Width | 90 mm |
Weight | 24.7 LB |
EAN or UPC | 782476699758 |