- 14 mm Belt Pitch
- 30 Teeth
- 90 mm Belt Width
- Reborable
| No. of Teeth | 30 |
| Bore Type | Reborable |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Bushing Series | MPB |
| Weight | 20.3 LB |
| EAN or UPC | 782477012808 |
| No. of Teeth | 30 |
| Bore Type | Reborable |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Bushing Series | MPB |
| Weight | 20.3 LB |
| EAN or UPC | 782477012808 |