- 14 mm Belt Pitch
- 224 Teeth
- 68 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 5040 |
| No. of Teeth | 224 |
| Belt Width | 68 mm |
| Weight | 350.0 LB |
| EAN or UPC | 782476699680 |
| Belt Pitch | 14 mm |
| Bushing Series | 5040 |
| No. of Teeth | 224 |
| Belt Width | 68 mm |
| Weight | 350.0 LB |
| EAN or UPC | 782476699680 |