- 14 mm Belt Pitch
- 200 Teeth
- 68 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| No. of Teeth | 200 |
| Bushing Series | 4535 |
| Weight | 262.0 LB |
| EAN or UPC | 782476699673 |
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| No. of Teeth | 200 |
| Bushing Series | 4535 |
| Weight | 262.0 LB |
| EAN or UPC | 782476699673 |