
- 14 mm Belt Pitch
- 180 Teeth
- 68 mm Belt Width
Belt Width | 68 mm |
Bushing Series | 4535 |
Belt Pitch | 14 mm |
No. of Teeth | 180 |
Weight | 250.0 LB |
EAN or UPC | 782476699666 |

Belt Width | 68 mm |
Bushing Series | 4535 |
Belt Pitch | 14 mm |
No. of Teeth | 180 |
Weight | 250.0 LB |
EAN or UPC | 782476699666 |