- 14 mm Belt Pitch
- 168 Teeth
- 68 mm Belt Width
| No. of Teeth | 168 |
| Belt Pitch | 14 mm |
| Bushing Series | 4535 |
| Belt Width | 68 mm |
| Weight | 239.0 LB |
| EAN or UPC | 782476699659 |
| No. of Teeth | 168 |
| Belt Pitch | 14 mm |
| Bushing Series | 4535 |
| Belt Width | 68 mm |
| Weight | 239.0 LB |
| EAN or UPC | 782476699659 |