- 14 mm Belt Pitch
- 140 Teeth
- 68 mm Belt Width
| Bushing Series | 4030 |
| No. of Teeth | 140 |
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| Weight | 190.0 LB |
| EAN or UPC | 782476699642 |
| Bushing Series | 4030 |
| No. of Teeth | 140 |
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| Weight | 190.0 LB |
| EAN or UPC | 782476699642 |