
- 14 mm Belt Pitch
- 80 Teeth
- 68 mm Belt Width
Belt Pitch | 14 mm |
Belt Width | 68 mm |
No. of Teeth | 80 |
Bushing Series | 3525 |
Weight | 76.3 LB |
EAN or UPC | 782476699611 |

Belt Pitch | 14 mm |
Belt Width | 68 mm |
No. of Teeth | 80 |
Bushing Series | 3525 |
Weight | 76.3 LB |
EAN or UPC | 782476699611 |