- 14 mm Belt Pitch
- 75 Teeth
- 68 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| Belt Width | 68 mm |
| No. of Teeth | 75 |
| Weight | 68.6 LB |
| EAN or UPC | 782476699604 |
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| Belt Width | 68 mm |
| No. of Teeth | 75 |
| Weight | 68.6 LB |
| EAN or UPC | 782476699604 |