- 14 mm Belt Pitch
- 56 Teeth
- 68 mm Belt Width
| Bushing Series | 3525 |
| Belt Width | 68 mm |
| No. of Teeth | 56 |
| Belt Pitch | 14 mm |
| Weight | 39.9 LB |
| EAN or UPC | 782476699550 |
| Bushing Series | 3525 |
| Belt Width | 68 mm |
| No. of Teeth | 56 |
| Belt Pitch | 14 mm |
| Weight | 39.9 LB |
| EAN or UPC | 782476699550 |