
- 14 mm Belt Pitch
- 53 Teeth
- 68 mm Belt Width
Belt Pitch | 14 mm |
Bushing Series | 3525 |
Belt Width | 68 mm |
No. of Teeth | 53 |
Weight | 35.7 LB |
EAN or UPC | 782476699543 |

Belt Pitch | 14 mm |
Bushing Series | 3525 |
Belt Width | 68 mm |
No. of Teeth | 53 |
Weight | 35.7 LB |
EAN or UPC | 782476699543 |