- 14 mm Belt Pitch
- 38 Teeth
- 68 mm Belt Width
| Belt Width | 68 mm |
| No. of Teeth | 38 |
| Bushing Series | 3020 |
| Belt Pitch | 14 mm |
| Weight | 16.4 LB |
| EAN or UPC | 782476699475 |
| Belt Width | 68 mm |
| No. of Teeth | 38 |
| Bushing Series | 3020 |
| Belt Pitch | 14 mm |
| Weight | 16.4 LB |
| EAN or UPC | 782476699475 |