- 14 mm Belt Pitch
- 34 Teeth
- 68 mm Belt Width
| Belt Width | 68 mm |
| No. of Teeth | 34 |
| Belt Pitch | 14 mm |
| Bushing Series | 2517 |
| Weight | 15.2 LB |
| EAN or UPC | 782476699437 |
| Belt Width | 68 mm |
| No. of Teeth | 34 |
| Belt Pitch | 14 mm |
| Bushing Series | 2517 |
| Weight | 15.2 LB |
| EAN or UPC | 782476699437 |