- 14 mm Belt Pitch
- 200 Teeth
- 37 mm Belt Width
| Belt Width | 37 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 4030 |
| No. of Teeth | 200 |
| Weight | 185.0 LB |
| EAN or UPC | 782476699352 |
| Belt Width | 37 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 4030 |
| No. of Teeth | 200 |
| Weight | 185.0 LB |
| EAN or UPC | 782476699352 |