- 14 mm Belt Pitch
- 154 Teeth
- 37 mm Belt Width
| No. of Teeth | 154 |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Weight | 100.0 LB |
| EAN or UPC | 782476699321 |
| No. of Teeth | 154 |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Weight | 100.0 LB |
| EAN or UPC | 782476699321 |