- 14 mm Belt Pitch
- 140 Teeth
- 37 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| No. of Teeth | 140 |
| Belt Width | 37 mm |
| Weight | 68.0 LB |
| EAN or UPC | 782476699314 |
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| No. of Teeth | 140 |
| Belt Width | 37 mm |
| Weight | 68.0 LB |
| EAN or UPC | 782476699314 |