- 14 mm Belt Pitch
- 112 Teeth
- 37 mm Belt Width
| Belt Width | 37 mm |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| No. of Teeth | 112 |
| Weight | 64.0 LB |
| EAN or UPC | 782476699291 |
| Belt Width | 37 mm |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| No. of Teeth | 112 |
| Weight | 64.0 LB |
| EAN or UPC | 782476699291 |