
- 14 mm Belt Pitch
- 80 Teeth
- 37 mm Belt Width
Belt Width | 37 mm |
Bushing Series | 3525 |
Belt Pitch | 14 mm |
No. of Teeth | 80 |
Weight | 48.7 LB |
EAN or UPC | 782476699277 |

Belt Width | 37 mm |
Bushing Series | 3525 |
Belt Pitch | 14 mm |
No. of Teeth | 80 |
Weight | 48.7 LB |
EAN or UPC | 782476699277 |