- 14 mm Belt Pitch
- 75 Teeth
- 37 mm Belt Width
| No. of Teeth | 75 |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Weight | 45.5 LB |
| EAN or UPC | 782476699260 |
| No. of Teeth | 75 |
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Weight | 45.5 LB |
| EAN or UPC | 782476699260 |