
- 14 mm Belt Pitch
- 53 Teeth
- 37 mm Belt Width
Belt Pitch | 14 mm |
Bushing Series | 3020 |
Belt Width | 37 mm |
No. of Teeth | 53 |
Weight | 24.7 LB |
EAN or UPC | 782476699215 |

Belt Pitch | 14 mm |
Bushing Series | 3020 |
Belt Width | 37 mm |
No. of Teeth | 53 |
Weight | 24.7 LB |
EAN or UPC | 782476699215 |