- 14 mm Belt Pitch
- 50 Teeth
- 37 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Bushing Series | 3020 |
| No. of Teeth | 50 |
| Weight | 21.1 LB |
| EAN or UPC | 782476699208 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Bushing Series | 3020 |
| No. of Teeth | 50 |
| Weight | 21.1 LB |
| EAN or UPC | 782476699208 |